missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1AC Basic Sheet Weights
Shop All Mettler Toledo Products
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
100 mg
500 mg
Unit Size:
Each
Description
Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services. Weights are manufactured under Mettler Toledo's stringent ISO9001 quality management system.
- Constructed of stainless-steel
- With adjusting cavity
- Density of 7.9 kg/dm3
- Magnetic susceptibility <0.2
- Plastic box
Specifications
Specifications
| Product Type | Adjustable Cavity Sheet Weight |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 20 mg |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 20 mg |
| Shape | Square |
| Includes | Plastic box; Without certificate |
| Quantity | Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction