missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Micro Duett Wipes
Description
- Lint and streak free cleaning, especially in wet areas
- Can be used dry or damp, with or without chemicals
- Good durability and machine washable up to 95°C
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (Metric) | 400 mm |
| Width (Metric) | 320 mm |
| Color | Blue |
| Dimensions (L x W) | 400 x 320 mm |
| Packaging Quantity | 5/Pk. |
| Care Instructions | Machine Washable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?