missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Micro-Mate™ Interchangeable Syringes
Description
Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts
Interchangeable syringes are manufactured to ensure the perfect mating of barrels and plungers. Any Micro-Mate interchangeable syringe of a particular size will fit any Micro-Mate interchangeable barrel of that same size.
- Metal Male Luer Lock, Metal Male Luer or Glass Male Luer tips
- Constructed of borosilicate glass for heat and corrosion resistance
- Permanently fused graduations Reinforced flanges with two flat sides prevent syringes from rolling
Specifications
Specifications
| Material | Borosilicate Glass |
| Product Type | Interchangeable Syringe |
| Graduations | 1 mL |
| Volume (Metric) | 30 mL |
| For Use With (Equipment) | Micromate Interchangeable Barrel of Same Size |
| Connection Type | Male Luer Lock |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?