missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Micro Separatory Funnels

Product Code. 12827120
Click to view available options
Height (Metric):
125 mm
141 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12827120

Brand: Kimble Chase™ 2982810010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Kimble Chase™ Micro Separatory Funnels are used in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.

  • Standard taper joints
  • Squibb-type funnel with a PTFE stopcock plug with a 2mm bore
  • Plug is 821001-0002
  • Stopper not included
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and STM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (Metric) 125 mm
Joint Number ST 14/20
Product Type Micro Separatory Funnel, Squibb-type
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.