missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Micro Spatula

Use this spatula for a variety of applications. Schneider Gerd™ Micro Spatulas are ideal for use with a wide range of compounds.

€ 2.00 - € 3.00

Specifications

Quantity 1 Pk.
Product Type Micro Spatula
Width (Metric) Blade 5 mm
View More Specs

Products 4
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10376784
View Documents Promotion Details
Schneider Gerd™
9852
150 mm
€ 2.30
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
10091074
View Documents Promotion Details
Schneider Gerd™
9851
130 mm
€ 2.15
Each
View alternative products
Save Up to 
»
Estimated Shipment: 08-05-2024
to see stock.
Add to basket
 
10727263
View Documents Promotion Details
Schneider Gerd™
9854
210 mm
€ 2.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 13-06-2024
to see stock.
Add to basket
 
10505344
View Documents Promotion Details
Schneider Gerd™
9853
185 mm
€ 3.00
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

  • Spatulas are ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals
Specifications

Specifications

1 Pk.
Micro Spatula
5 mm
Videos
SDS
Documents

Documents

Product Certifications