missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves

Catalog Number p-7113239
34.82 EUR valid until 2024-12-31
Use promo code "21907" to get your promotional price.


Click to view available options
Size:
10.5/11
6.5/7
7.5/8
8.5/9
9.5/10

Allows hands to be visible in low light situations and at greater distances. Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves are high visibility nitrile exam gloves.

  • Single use nitrile gloves
  • Bright orange color allows hands to be visible in low light situations and at greater distances
  • Increased safety conditions for variety of work environments.
  • Resists variety of industrial chemicals for longer periods than other nitrile disposable gloves
  • Extended cuff offers an increased level of protection in an exam grade glove in the highly sensitive wrist and forearm areas
  • Textured fingers ensure strong grip and maximum worker protection
  • Powder-free
  • Not made with natural rubber latex, to help protect from Type 1 skin allergies, skin irritation and dryness

Applications:

  • Assembly and inspection
  • Emergency services
  • Laboratory analysis
  • Laboratory testing
  • Maintaining equipment and instruments
  • Maintenance and equipment cleanup
  • Paint and spray shops
  • Patient examinations
  • Protection from blood and other bodily fluids
  • Warehouse work
  • Re-fueling
  • Crime scene analysis
  • Exploration, drilling and blasting
Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Description Grip design: Textured fingers
Color Orange
Disposable Single-use
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 10.5/11
Thickness (Metric) 0.13 mm
Glove Cuff Style Beaded
Packaging Type 100 gloves per dispenser, 10 dispensers per shipper carton, 1000 gloves per shipper carton
Series 93-856
Length (Metric) 270 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'