missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Transmitted Light Stand with ESD, SMZ-171
Large working area transmitted light, pole-type microscope stand with electrostatic discharge feature. Motic™ Transmitted Light Stand with ESD, SMZ-171 is powerfully equipped and versatile in operation.
Brand: Motic™ 1101000902072
Additional Details : Weight : 0.01000kg
Description
- Large working area stand.
- 3W Intensity controlled transmitted LED illumination
- Transmitted light with tilting reflector (oblique illumination).
- Option to adapt flexible light guide.
- Main supply 100V-240V (UL)
- Electrostatic discharge.
- Does not include head.
Specifications
Transmitted Light Microscope Stand | |
SMZ-171 Microscope | |
Head holder (does not include head), 32mm pole, electrostatic discharge feature | |
100/240 V (CE) |