missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microscope Slides, Cut, 1mm

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Merk:  Thermo Scientific™ AAAC0100030002EB0MNZ#0#G#

Overige gegevens : Gewicht : 0.80000kg

 Bekijk meerdere types van dit product via de

Produktcode. 15357308

Dit item is uit de verkoop gehaald en is niet meer verkrijgbaar. Bekijk het product voor mogelijke alternatieven of neem contact op met ons technische ondersteuningsteam via 020-4877000 voor hulp.


Beschrijving

Beschrijving

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specificatie

Specificatie

30mm
1mm
Soda-lime glass
No
10mm
Uncoated
100 pieces in paper
30 x 10mm
Video's