missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mineral Oil, Light (NF/FCC), Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
4 L
Packaging:
Glass Bottle
Unit Size:
Each
Specifications
Specifications
| Acidity | Pass Test (NF) |
| Absorbance | Pass Test (FCC) |
| Color | White |
| Density | 0.83g/mL |
| Boiling Point | 260°C |
| Flash Point | 160°C |
| Packaging | Glass Bottle |
| Quantity | 4 L |
| Specific Gravity | 0.818 to 0.880 (FCC/NF) |
| Residual Solvents | Meets Requirements (NF) |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction