missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Mini MR Standard

Product Code. 16287211 Shop All IKA Products
Change view
Click to view available options
Capacity:
1 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16287211 1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16287211 Supplier IKA™ Supplier No. 0025004132
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer without heating.

  • Small magnetic stirrer without heating.
  • For stirring quantities up to 1.000 mL (H2O)
  • Infinitely variable speed from 0 to 2.500 rpm
  • White set-up plate suitable for observing color reactions
TRUSTED_SUSTAINABILITY

Specifications

Speed 0 to 2.5 rpm
Capacity 1 mL
Top Plate Surface Area (Metric) 115 x 115 mm
Electrical Requirements 50/60 Hz, 3 W
Amperage 300 mA
Color Blue
Description Mini MR standard
Speed Control Turning knob
Weight (Metric) 0.22 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.