missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ Minimum Free Space Oven
Click to view available options
Dimensions (D x W x H) Interior:
290 x 195 x 25 mm
Unit Size:
Each
Description
- Heated by resistance wire elements embedded in refractory ceramic slab
- Corrosion resistant aluminum chamber with good temperature uniformity
- Side hinged door with gas tight seal and easy one handed operation
- Flow-meters to monitor gas flow and chamber seal integrity
Specifications
Specifications
| Temperature (Metric) | 210°C |
| Type | Minimum Free Space Oven |
| Model | MFS/1 |
| Temperature Stability | ±0.5°C |
| Temperature Uniformity | ±5.0°C at 210°C |
| Dimensions (D x W x H) Interior | 290 x 195 x 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
