missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders with NS Ground and Glass Stopper
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
Description
- Blue, main point graduation
- With NS ground and glass stopper
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Specifications
| Base Type | Hexagonal |
| Scale Color | Blue |
| Shape | Round |
| Type | Graduated Mixing Cylinder |
| Tolerance | ±1 mL |
| Material | Glass |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Capacity (Metric) | 250 mL |
| Height (Metric) | 367 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction