missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ MKv Series MediLine Refrigerators, DIN Compliant

Product Code. 15746938 Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
278 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15746938

Brand: Liebherr™ MKv 3913

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compliant with DIN 58345 for storing pharmaceuticals at 2°-8°C. Liebherr™ MKv Series MediLine Refrigerators, DIN Compliant feature the Comfort controller, an easy-clean molded plastic interior, glass or solid door, plus alarm, memory and safety features to protect the contents.

  • DIN 58345 Compliant
  • Set temperature is fixed at 5°C, with fixed alarm limits at 2°/8°C, an additional probe is at the warmest point, and other protections
  • Integrated Alarms
  • Audio and visual temperature, door opening and power failure alarms, as well internal system alarms (e.g. probe)
  • Alarm Test Function: Check whether an internally or externally connected alarm system is functioning correctly without impacting refrigeration performance
  • Comfort Controller with Digital Display: Internal memory stores details of last three alarms and high/low temperatures
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect up to 20 appliances to external monitoring software
  • Temperature Stability EN 60068-3: Measures the temperature at nine points in the interior according to procedure EN 60068-3, using state-of-the-art facilities
  • Forced Air Cooling: Highly efficient fans quickly achieves and maintains an even temperature throughout the interior
  • Efficient Refrigeration System: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally Friendly Refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 278 L
Temperature Range (Refrigerator) 2°C to 8°C
Temperature Resolution 0.1°C
Temperature Stability Max. fluctuation: 3.9°C
Door Style Self-closing, Glass, HardLine, with Slimline Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 6 (5 Adjustable) Grid
Capacity (Metric) Shelf 45 kg
Defrost Automatic
Monitoring Options Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software
Access Security Key Lock
Data Outputs RS 485, serial bus connection
On-Board Datalogging Yes
PC Programmability Conversion kit available
Refrigerant R 600a
Exterior Finish White Steel
Insulation 40 mm
Interior Molded One-piece White Polystyrol
Certifications/Compliance DIN 58345, EN 60068-3 test procedure, ISO 17025
Display Digital with Text, External
Color White
Control Type Electromechanical
Lighting LED, separate switch
Model MKv 3913
Ports 7mm
Probe Type NTC probe optional
Product Line MediLine
Dimensions (L x W x H) Exterior 61.5D x 60W x 184H cm
Energy Usage 1.315 kWh / 24 yr.
Amperage 1.5 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 92 kg
Weight (Metric) 85 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.