Learn More
Macherey-Nagel™ MN 616 Grade Filter Papers, Folded
Particularly suited for general laboratory filtrations. Macherey-Nagel™ MN 616 Grade Filter Papers, Folded is a smooth qualitative paper with medium fast filtration speed. The average ash content is about 0.1%, and the amount of α-cellulose is about 95%.
Brand: Macherey-Nagel™ 532032
Additional Details : Weight : 0.10000kg
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Order Info
dimDiameterMetric
Specifications
85 g/m2 | |
Folded | |
27sec. | |
MN 616 | |
0.2 mm | |
32 cm |
Smooth | |
Cellulose | |
Qualitative analysis | |
100 Pack | |
Filter Paper |