missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ 4-Di-1-ASP (4-(4-(Dimethylamino)styryl) -N-Methylpyridinium Iodide)

Product Code. 10134752
Change view
Click to view available options
Quantity:
1 g
Unit Size:
1g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10134752 1 g 1g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10134752 Supplier Invitrogen™ Supplier No. D288

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stains mitochondria of live cells

DASPMI (4-Di-1-ASP) is a styryl dye that has a large fluorescence Stokes shift and is taken up relatively slowly as a function of membrane potential.

Cell Analysis, Cell Structure, Cell Viability, Proliferation & Function, Endocytosis, Exocytosis & Phagocytosis, Mitochondria, Mitochondrial Structure

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Content And Storage Store at room temperature and protect from light.
For Use With (Equipment) Fluorescence Microscope
Quantity 1 g
Detection Method Fluorescence
Shipping Condition Room Temperature
Product Type Dye
Sub Cellular Localization Mitochondria

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.