missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ DiSC3(5) (3,3'-Dipropylthiadicarbocyanine Iodide)
Click to view available options
Quantity:
100 mg
Unit Size:
100mg
Description
DiSC3(5) is a carbocyanine with a short (C3) alkyl tail. This cationic dye accumulates on hyperpolarized membranes and is translocated into the lipid bilayer.
Cell Analysis, Cell Metabolism, Cell Structure, Cell Viability, Proliferation & Function, Membranes (General) & Lipids
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Red |
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope |
| Product Type | DiSC3(5) |
| Quantity | 100 mg |
| Shipping Condition | Room Temperature |
| Sub Cellular Localization | Cell Membranes & Lipids |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction