missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Motion 3XL S3 SRC Shoes
Motion 3XL safety shoes are a cross between a standard safety shoe and a made-to-measure shoe which helps those affected return to work, in a low cost way. The use of Motion 3XL shoes in combination with an orthopaedic, medical device must be evaluated and implemented by an orthopaedic entity.
€ 805.00
Specifications
Color | Black |
---|---|
Lace Material | Elastic |
Liner Material | Distance Mesh |
Material | Microvelour |
Sole Material | Dual Density Polyurethane (PU) |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15387162
|
Uvex™
6496340 |
40 |
€ 805.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15397162
|
Uvex™
6496341 |
41 |
€ 805.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15357172
|
Uvex™
6496347 |
47 |
€ 805.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- A cross between standard safety shoes and made-to-measure shoes
- Helps those affected return to work safely in a low-cost way
- Made from synthetic textiles, suitable for users who are allergic to chrome
- Variable PU outsole, individually adjustable to a range of protective modifications
- Meets the ESD specification with bleeder resistor under 35 megaohms
- 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, and not thermally conductive
- Penetration-resistant, non-metallic insert in accordance with the latest safety standards
- Extended anti-twist heel cap significantly increases stability and offers improved protection from ankle twisting
- Extremely wide, innovative S3 shoe
- Ample room for a diabetes-adapted insole
- Individually changeable anti-static EVA insole
- Elastic laces for quick, individual adjustment
- The use of Motion 3XL shoes in combination with an orthopaedic, medical device must be evaluated and implemented by an orthopaedic company
Specifications
Black | |
Distance Mesh | |
Dual Density Polyurethane (PU) | |
Men's | |
S3 |
Elastic | |
Microvelour | |
Composite | |
Motion 3XL S3 SRC |