missing translation for 'onlineSavingsMsg'
Learn More

Ibidi Mounting Medium

Product Code. 15656364
Encompass_Preferred
Click to view available options
Product Type:
Mounting Medium
Unit Size:
1 bottle
This item is not returnable. View return policy

Product Code. 15656364

Brand: Ibidi 50001

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Ibidi Mounting Medium is a mounting medium that is optimized for fluorescence microscopy.

  • A mounting medium that is optimized for fluorescence microscopy with Ibidi μ-Slides and μ-Dishes
  • non-drying
  • non-hardening
  • volume stable
  • 15 mL

Specifications

Quantity 1
Product Type Mounting Medium
Volume (Metric) 5 mL
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.