missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPU™ Twist-to-Connect Quick-Disconnect Fittings, Hose Barb Body, Non-Valved, Polysulfone
Click to view available options
Diameter (English) Inner:
1 in.
3/4 in.
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling insert for easy media transfer. Easy-to-use twist-to-connect design with locking mechanism. 3/4 in. and 1 in. hose barbs for high-flow fluid transfer. 1 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1 in. |
| Outlet Port | Quick Disconnect Body x Hose Barb |
| Sterilization Method | 132°C |
| Shape | Straight |
| Color | Amber tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction