missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPX™ Quick-Disconnect Fittings, Hose Barb Insert, Non-Valved
Click to view available options
Diameter (English) Inner:
1/2 in.
3/8 in.
Material:
Polycarbonate
Polysulfone
Unit Size:
Pack of 25
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a female coupling body for easy media transfer. Mix and match termination sizes for added flexibility. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/2 in. |
| Material | Polysulfone |
| Min. Operating Temperature (Metric) | -40°F |
| Packaging Quantity | 25/Pk. |
| Outlet Port | Quick Disconnect Insert x Hose Barb |
| Sterilization Method | 132°C |
| Shape | Straight |
| Material (Seal) | Silicone |
| Color | Amber tint |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering