missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPX™ Quick-Disconnect Fittings, Hose Barb Insert, Non-Valved
Click to view available options
Diameter (English) Inner:
1/2 in.
3/8 in.
Material:
Polycarbonate
Polysulfone
Unit Size:
Pack of 25
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a female coupling body for easy media transfer. Mix and match termination sizes for added flexibility. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/2 in. |
| Material | Polysulfone |
| Min. Operating Temperature (Metric) | -40°F |
| Packaging Quantity | 25/Pk. |
| Outlet Port | Quick Disconnect Insert x Hose Barb |
| Sterilization Method | 132°C |
| Shape | Straight |
| Material (Seal) | Silicone |
| Color | Amber tint |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction