Learn More
EKASTU Safety Multi-type Combined Filter DIRIN 530 A2 B2 E2 K2 Hg NO 20CO-P3R D
EKASTU Multi-Type Combined Filter protects against organic gases and vapours of boiling points >65°C, inorganic gases and vapours, sulphur dioxide, ammonia, oxides of nitrogen, carbon monoxide, mercury vapours compounds, and particles of toxic and highly toxic substances (P3).
Brand: EKASTU Safety 322888
Additional Details : Weight : 0.10000kg
Description
- Sealed in aluminum foil for safest storage even under extreme conditions
- Innovative BIOSTOP
- Dolomite clogging test
Specifications
In connection with full masks (DIN EN 136) | |
Silver | |
Multi-type Combined Filter | |
Filter pot: Aluminum, inside coated | |
16 x 11 x 13 cm |
DIN EN 14387 / DIN 58620 | |
Sorbents: Impregnated active charcoalParticle filter: Microfiberglass, Cellulose fibers, Addition (BIOSTOP), Filter pot: Aluminum, inside coated | |
Half mask and full mask with standard thread connection according to DIN EN 148-1 | |
Multi-type Combined Filter DIRIN 530 A2 B2 E2 K2 Hg NO 20CO-P3R D | |
Approx. 428 g |