missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Multiple Distributors Screw Cap
Click to view available options
Thread Size (Metric):
69 mm
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | Drawing or inserting aggressive or pure liquids and Inserting tubing, tubes and probes into barrels |
| Material | PTFE |
| Max. Temperature (Metric) | -200 to 250°C |
| Operating Temperature | -200 to 250°C |
| Screw Material | Glass Fibre Reinforced PTFE |
| Temperature Range (Metric) | -200 to 250°C |
| Thread Size (Metric) | 69 mm |
| Neck Finish | 69 mm |
| Product Type | Multiple Distributor Screw Cap |
| Diameter (Metric) | 10 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction