missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Multipurpose EC Wipe
Click to view available options
Dimensions (L x W):
305 x 305 mm (12 x 12 in.)
305 x 380 mm (12 x 15 in.)
Color:
Turquoise
White
Unit Size:
Pack of 18000
Pack of 24000
Description
- All-around industrial wipes family
- Wet, dry or in between, Sontara™ wipes are more versatile than cloth rags, stronger and more durable than paper, and less expensive in use than both
- Made under strict production controls for consistent quality, uniform size and packaging
- Well-suited for the many clean-up and prep tasks in the manufacturing and transportation industry
- Tough and durable for multiple reuses
- In test after test, proven to be among the strongest, wet or dry
- Can be reused over and over, washes easily yet is inexpensive enough to be treated as a disposable
- Absorbent and dry wipe
- Soaks up to several times its weight in water and also absorbs oil and solvents
- Low-linting
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 305 mm |
| Width (English) | 12 in. |
| Width (Metric) | 305 mm |
| Material | Wood Pulp, PET |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 305 x 305 mm (12 x 12 in.) |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur