missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ N2 Mass Flowmeter

Product Code. 11707889
Click to view available options
Flow Rate Range:
0 to 2 LPM
0 to 20 LPM
0 to 30 LPM
0 to 50 LPM
0 to 500 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11707889

Brand: Aalborg™ GFC17AVAL6C0/3NC08SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Mass Flowmeter
Accuracy ±5%
Certifications/Compliance NIST calibration certificate
Flow Rate Range 0 to 2 LPM
Power Supply Details 12 V to 200 mA max
Precision ±1.5 %
Scale Full scale
Temperature (Metric) 5°C to 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.