missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Narrow Double Spatula
Click to view available options
Length (Metric):
350 mm
400 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Pk. |
| Shape | Narrow |
| Product Type | Double Ended Spatula |
| Width (Metric) Blade | 16 mm |
| Dimensions (L x W) | 350 x 16 mm |
| Length (Metric) | 350 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction