missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Natural Kynar Barbed Tee Connector

Use these fittings for a wide range of applications. Ark Plas Products™ Polypropylene Threaded Hose Connectors are molded in lot-traceable, virgin materials for critical use applications.

Brand:  Ark Plas Products™ MFA53-DF0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11851150

  • € 44.68 / Pack of 10


Estimated Shipment
02-07-2021
Add to basket

Description

Description

Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:

The Standard Barb
  • Designed to accommodate most types of flexible tubing
  • Inner diameter can expand 40% to 50% above nominal ID value
  • Holds up to 125 PSI without the use of tubing clamps
The Hard-Line Barb
  • Designed for use with semi-rigid tubing
  • Best suited for low-pressure flexible tubing applications
  • Tubing is expanded 21% above nominal ID value
Specifications

Specifications

Natural
Barbed Tee Connector
5/32 x 5/32 x 5/32 in. Barb
Kynar
10 Pack
Tee
Videos
SDS
Documents