missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Kynar Barbed 'Y' Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Kynar Barbed 'Y' Connectors are molded in lot-traceable, virgin materials for critical use applications.
€ 34.00 - € 88.00
Specifications
Product Type | Barbed Y-Connector |
---|---|
Material | Kynar |
Packaging Quantity | 10 Pack |
Shape | Y |
Color | Natural |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11891160
|
Ark Plas Products™
MDX40-DF0 |
3/16 x 3/16 x 3/16 in. Barb |
€ 73.60
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
11801170
|
Ark Plas Products™
MDX71-DF0 |
1/4 x 1/4 x 1/4 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11861160
|
Ark Plas Products™
MDX52-DF0 |
3/32 x 3/32 x 3/32 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11811170
|
Ark Plas Products™
MDX44-DF0 |
3/8 x 3/8 x 3/8 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Premium fittings are stocked in White Nylon, Natural Polypropylene, Clear Polycarbonate and Kynar (PVDF). Available in two barb styles:The Standard Barb
- Designed to accommodate most types of flexible tubing
- Inner diameter can expand 40% to 50% above nominal ID value
- Holds up to 125 PSI without the use of tubing clamps
- Designed for use with semi-rigid tubing
- Best suited for low-pressure flexible tubing applications
- Tubing is expanded 21% above nominal ID value
Specifications
Barbed Y-Connector | |
10 Pack | |
Natural |
Kynar | |
Y |