missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Polypropylene Barbed Elbow Connectors
A fluted polypropylene connection for flexible tubes in the laboratory.
Brand: Ark Plas Products™ CDA57-PR0
Additional Details : Weight : 0.02700kg
Description
- Offers excellent chemical resistance
- Commercial grade
- Operating temperature from −20° to +135°C
Specifications
Natural | |
Polypropylene | |
25 Pack |
Autoclavable | |
Barbed Elbow Connector | |
3/16 x 3/16 in. Barb |