missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Nature 8040 Shoes
Click to view available options
Size:
34
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- Slip resistance special rubber outsole sole
- Leather coated cork footbed
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Adjustable instep area
- Buckle fastening
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
| Color | White |
| Footbed Material | Cork |
| Material | Leather |
| Size | 44 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 8040 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction