missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Removable Needle for Thermo Scientific RSH Autosampler

Product Code. 13129185
Click to view available options
Needle Gauge:
23 G
26 G
Volume (Metric):
5 μL
10 μL
Length (Metric):
57 mm
85 mm
Diameter (Metric) Outer:
0.47 mm
0.63 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13129185

Brand: Trajan Scientific and Medical™ 037877

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replacement needles for use with Thermo Scientific RSH Autosampler

  • Replacement needle for use with Thermo Scientific RSH Autosampler
  • Removable needle
  • Cone Tip

Specifications

Needle Gauge 26 G
Diameter (Metric) Outer 0.47 mm
Length (Metric) 85 mm
Product Type Removable Needle
Quantity 2/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Thermo RSH Autosampler
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.