missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.02

Product Code. 15454590
Click to view available options
Control:
Analog and impulse control
Manual Control
Material:
PTFE
PVDF
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15454590

Brand: KNF™ 166076/165467

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm dosing pump
  • Quick and easy calibration
  • Dosing function (1 mL to 100 mL)
  • Adjustable flow rate (1 mL to 100 mL/min)
  • Dry running
  • Self-priming
  • Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.

Specifications

Control Analog and impulse control
Motor Type AC Motor
Dimensions (L x W x H) 93 x 150 x 144 mm
Description Liquid Dosing Pump
Material PVDF
Model Diaphragm Liquid Pump FEM 1.02 TT0.18 RCP2
Plug Type Universal
Wattage 10 W
Weight (English) 0.9 kg
Temperature (English) Max. 40°C
Flow Rate 0.02 to 20 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Liquid Dosing Pump
Enclosure Rating IP65
No. of Pump Heads 1
Temperature (English) Min 5°C
Oil Capacity Oil Free
Applications Liquid Dosing/Metering
No. of Stages 1
Maximum Pressure 6 bar G
Voltage 100/240 V
Quantity 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.