missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Test Tube Racks for Model C76 Water Bath Shaker
Test Tube Racks have an adjustable angle and tube height support. Made from stainless-steel with inserts to help retain tubes and prevent them from spinning in the rack. Finger-tight knobs let you quickly adjust angle, or release the rack from the base plate, for easy transport to the bench.
€ 397.00
Specifications
For Use With (Equipment) | C76 water bath shaker |
---|---|
Includes | Insert |
Material | Stainless Steel |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11658613
|
Eppendorf™
AG7-TT20 |
36.0 20 mm Tubes |
€ 397.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
11668613
|
Eppendorf™
AG7-TT25 |
18.0 25 mm Tubes |
€ 397.00
Each |
In Stock
Log in to see stock. |
|||||
11648613
|
Eppendorf™
AG7-TT16 |
29.0 16 mm Tubes |
€ 397.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
Description
Require subplatform (14-284-46); order separately.
Specifications
C76 water bath shaker | |
Insert | |
Stainless Steel |