missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Nickel Chrome Inoculation Loop

Product Code. 10144704
Click to view available options
Size:
70 x 1.5mm
70 x 2.5mm
70 x 4mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10144704

Brand: Schneider Gerd™ 2683

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Length (Metric) 70 mm
Material Nickel Chromium (80/20)
Size 70 x 4mm
Product Type Inoculating Loop
Width (Metric) 4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.