missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Nickel Chrome Inoculation Loop
Click to view available options
Size:
70 x 1.5mm
70 x 2.5mm
70 x 4mm
Unit Size:
Each
Specifications
Specifications
| Length (Metric) | 70 mm |
| Material | Nickel Chromium (80/20) |
| Size | 70 x 4mm |
| Product Type | Inoculating Loop |
| Width (Metric) | 4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction