Learn More
Liebherr™ GGv Series NoFrost Forced-Air Freezers
Provides outstanding freezing performance for professional-standard, long-term freshness. Liebherr™ GGv Series NoFrost Forced-Air Freezers ensure that the freezer and its contents remain ice- and frost-free with energy-efficient technology that circulates chilled air while removing moisture.
Brand: Liebherr™ GGV 5060
Additional Details : Weight : 0.01000kg
Description
NoFrost freezer with fan assisted, forced air cooling and hot gas defrosting to maintain optimal, long-term food and product quality.
- High-performance forced-air cooling system: Rapidly freezes products and maintains a uniform temperature
- Energy-efficient hot-gas defrost system:
- Defrost less often: Defrost cycles based on the compressor run-time to virtually eliminate defrosting
- Defrost faster: Reduce frost time from ∼30 min. to only 10, minimizing temperature increase
- Temperature alarm: audio and visual alert indicates if the lower/upper thresholds have been breached
- Adjustable wire shelves and height-adjustable feet for maximum convenience and easy cleaning
- Low maintenance: Efficient, accessible rear panel condenser eliminates filter replacement or cleaning
- Environmentally friendly: Energy efficiency increased by environmentally-friendly refrigerants
- Ergonomic, stylish door with reversible hinges: Easy to open, easy to clean and maximum flexibility
Specifications
Ventilated Negative Cabinet | |
-14°C to -28°C | |
1 | |
Steel | |
Stainless Steel | |
60 kg | |
Digital, External | |
Fan-forced | |
Stainless steel feet, adjustable 150-180mm | |
Automatic | |
50D x 61W x 122.5H cm | |
186.4 cm | |
220 - 240 V 50 Hz 400 w 3.0 A | |
R290 | |
100 kg |
337 L | |
Self-closing SwingLine with Slimline Handle | |
Right Interchangeable | |
Polystyol Liner | |
4 Adjustable, Plastic-coated Grid | |
CE, ISO 14001, ISO 9001 | |
Silver | |
Buttons, with Temperature Alarm | |
NoFrost | |
GGv 5060 | |
75L x 75W x 186.4H cm | |
Key Lock | |
3.410 kWh/24 hr., 1245 kWh/yr. | |
109 kg |