missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene A-60-G Tubing

Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.

Brand:  Masterflex™ 06410-12

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11978129

  • € 296.00 / 15m
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Opaque, black tubing
  • Manufactured according to GMP
  • Best choice for vacuum/pressure applications
  • Offers longest pump tubing life
  • Heat, ambient ozone resistant
  • Good resistance to acids/alkalies
  • Black color hides dirt and dust
  • High dielectric constant
  • Sterilize by autoclave
Specifications

Specifications

Made in accordance with GLP requirements
Norprene
15 m
Chemical transfer
9.6 mm
16 mm
3.2 mm
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers