missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene A-60-G Tubing

Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.

Brand:  Masterflex™ R6014-23

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11988129

  • € 185.00 / 15m


Estimated Shipment: 18-10-2021
Add to basket

Description

Description

  • Opaque, black tubing
  • Manufactured according to GMP
  • Best choice for vacuum/pressure applications
  • Offers longest pump tubing life
  • Heat, ambient ozone resistant
  • Good resistance to acids/alkalies
  • Black color hides dirt and dust
  • High dielectric constant
  • Sterilize by autoclave
Specifications

Specifications

Made in accordance with GLP requirements
Norprene
15 m
Chemical transfer
11.2 mm
14.4 mm
1.6 mm
1 Pack
Videos
SDS
Documents
Certificates