missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Nozzle Spring

Product Code. p-200007390 Shop All Tuttnauer Products
Click to view available options
For Use With (Equipment):
Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP
Nozzles (4 mm), Stopper SIL (5 mm H)
Nozzles (6 mm)
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17878219

Brand: Tuttnauer D00543700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spring to adjust the nozzle height to suit different types of glassware.

  • Spring to adjust the Nozzle height to suit different types of glassware.

Specifications

Material Stainless Steel
Product Type Nozzle Spring
For Use With (Equipment) Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.