missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 300-5 C4 MPN CC Guard Columns

Product Code. 10798612 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10798612 4 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10798612 Supplier Macherey-Nagel™ Supplier No. 721113.40
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

pH 2 to 8
Particle Size 5 μm
Length (Metric) 8 mm
Pore Size 300Å
Max. Pressure 250 bar
Type HPLC CC Guard Column
Diameter (Metric) Inner 4 mm
Flow Rate 1 mL/min.
Stationary Phase NUCLEOSIL™ C4 MPN
Mobile Phase Compatibility Methanol
Solvents Methanol
Packing Material Silica
Crosslinking Butyl
Column Format Guard Column
For Use With (Application) RP chromatography of biological macromolecules
Technique HPLC
Particle Shape Spherical
Hydrophobicity Yes
Functionality/Interaction Type Hydrophilic
USP Type L26
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.