missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Robot-96 Plasmid
Click to view available options
:
Quantity: 384 Preps
Description
- Silica membrane technology
- Average 5 to 15 μg/1.5 mL overnight culture
- Elution volume: 75 to 150 μL
- Binding capacity: 20 μg
- Maximum vector size < 15 kb
- Time/prep: 90 min./96 preps
- Culture volume: 1 to 5 mL
- No use of organic solvents
- 96-well filter plates included for filtration of bacterial lysates
Specifications
Specifications
| Content And Storage | 18°C to 25°C |
| Format | 96-well Plate |
| For Use With (Application) | High copy plasmid DNA purification |
| No. of Reactions | 384 Preps |
Safety and Handling
Product Identifier
- NucleoSpin Robot-96 Plasmid (4x96)
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
- Specific target organ toxicity Category 3
- Serious eye damage/eye irritation Category 2
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H319-Causes serious eye irritation.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H336-May cause drowsiness or dizziness.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash thoroughly after handling.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P330-Rinse mouth.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- MIXTURE LIST-Contains : sodium hydroxide, guanidine hydrochloride, 2-propanol, RNase
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction