missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Multi-Layer Nylon Cartridges
Increase cartridge life and efficiency with these nylon cartridges. Double Open End Multi-Layer Nylon Cartridges feature two pleated nylon membranes with the top acting as a pre-filter.
€ 240.00 - € 341.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Nylon |
Quantity | 1 Pack |
Type | Filter Cartridge |
Length (Metric) | 254 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11766109
|
Cole-Parmer™
06479-16 |
0.2 μm |
€ 341.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11776109
|
Cole-Parmer™
06479-20 |
0.45 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Autoclavable to 121°C and in-line sterilizable to 125°C for up to 30-minute cycles
- Tolerant to an accumulated exposure of 10 hours
- The filters may also be sanitized with compatible chemical agents
- All cartridges are suitable to 82°C at 10psi
- Comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121°C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test.
- Aqueous extracts contain less than 0.25 EU/mL
Specifications
Autoclavable | |
1 Pack | |
254 mm |
Nylon | |
Filter Cartridge |