missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon NPT(F) union elbows
Description
- Nylon NPT(F) union elbows
- Available in a variety of matierials and sizes
- Pack of Six
Specifications
Specifications
| Material | Nylon |
| Overall Length (English) | 0.9 in. |
| Overall Length (Metric) | 23 mm |
| Packaging Quantity | 6 Fittings |
| Port Size | 1/8 in. NPT(F) |
| Sterilization Method | Ethylene Oxide |
| Width (Metric) | 23 mm |
| Width (English) | 0.9 in. |
| Shape | Elbow-shaped |
| Product Type | PFA NPT(F) Union Elbows |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?