missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Reducing Bushings

Product Code. 11732743
Click to view available options
Port Size:
1/2 in. NPT(M) x 1/4 in. NPT(F)
1/2 in. NPT(M) x 3/8 in. NPT(F)
3/4 in. NPT(M) x 1/2 in. NPT(F)
3/4 in. NPT(M) x 1/8 in. NPT(F)
3/8 in. NPT(M) x 1/8 in. NPT(F)
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11732743

Brand: Masterflex™ 0634935

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sturdy threaded fittings are designed for permanent installation

  • Nylon Reducing Bushings
  • Available in a variety of matierials and sizes
  • Pack of Six

Specifications

Material Nylon
Overall Length (English) 0.84 in.
Overall Length (Metric) 21.43 mm
Packaging Quantity 6 Fittings
Port Size 3/4 in. NPT(M) x 1/2 in. NPT(F)
Sterilization Method Ethylene Oxide
Width (Metric) 29 mm
Width (English) 1.14 in.
Product Type Reducing Bushing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.