missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Bushings
Click to view available options
Port Size:
1/2 in. NPT(M) x 1/4 in. NPT(F)
1/2 in. NPT(M) x 3/8 in. NPT(F)
3/4 in. NPT(M) x 1/2 in. NPT(F)
3/4 in. NPT(M) x 1/8 in. NPT(F)
3/8 in. NPT(M) x 1/8 in. NPT(F)
Unit Size:
Pack of 6
Description
- Nylon Reducing Bushings
- Available in a variety of matierials and sizes
- Pack of Six
Specifications
Specifications
| Material | Nylon |
| Overall Length (English) | 1.31 in. |
| Overall Length (Metric) | 33.34 mm |
| Packaging Quantity | 6 Fittings |
| Port Size | 1/2 in. NPT(M) x 3/8 in. NPT(F) |
| Sterilization Method | Ethylene Oxide |
| Width (Metric) | 25 mm |
| Width (English) | 1 in. |
| Product Type | Reducing Bushing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction