missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective, CCIS Plan Achromatic EC-H PL for BA410
Click to view available options
Magnification Power:
100X
10X
2X
40X
4X
60X
Description:
NA: 0.05, WD: 7.2mm
NA: 0.1, WD: 15.9mm
NA: 0.25, WD: 17.4mm
NA: 0.65/S, WD: 0.5mm
NA: 0.80/S, WD: 0.35mm
NA: 1.25/S-Oil, WD: 0.15mm
Unit Size:
Each
Description
- Suitable for BA410 Series Upright Compound Microscope.
- Color-corrected infinity system.
- Enhanced contrast. Field curvature correction.
- Chromatic aberration correction for 2 colors.
- Spherical correction for 1 color.
Specifications
Specifications
| Type | Objective |
| Description | NA: 1.25/S-Oil, WD: 0.15mm |
| For Use With (Equipment) | BA410E Microscopes |
| Magnification Power | 100X |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction