Learn More
Cowie Technology™ Octahedral PTFE Stir Bar
Manufactured from PTFE encapsulated Alnico V magnet core. Fisherbrand™ Octahedral PTFE Stir Bar is autoclavable.
Brand: Cowie Technology™ 001.525
Additional Details : Weight : 0.04140kg
Description
Manufactured from PTFE encapsulated Alnico V magnet core. Fisherbrand™ Octahedral PTFE Stir Bar is autoclavable.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
8 mm | |
5/16 in. | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Octahedral |
1 in. | |
PTFE encapsulated Alnico V magnet core | |
5/Pk. | |
Yes | |
25 mm |