missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn OIML Class E1 Knob Test Weight
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
50 kg
Unit Size:
Each
Description
- Knob shape
- Polished stainless steel
Specifications
Specifications
| Classification | E1 |
| Material | Stainless Steel |
| Weight (Metric) | 100 g |
| Tolerance | ± 0.05 mg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction