missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Omnifix™ 100 Solo 1 mL Insulin Syringes
Click to view available options
Unit Size:
Pack of 100
Description
- Latex-free plug
- Safe piston stop avoids loss of medicine
- Centric Luer cone
- Highly transparent barrel makes sure that air bubbles are easily identified
- Provided without needle
- 2. I.U. scale graduation
- According to EN ISO 8537
- Box of 100 pieces
Specifications
Specifications
| Description | Provided without needle |
| For Use With (Application) | Insulin delivery |
| Latex Free | Yes |
| Product Type | Insulin Syringe |
| Disposable | Single-use |
| Graduations | 2 I.U. |
| Quantity | 100/Pk. |
| Volume (Metric) | 1 mL |
| For Use With (Equipment) | U 100 Insulin |
| Connection Type | Centric Luer Cone |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction