missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Omnifix™ Solo 50 mL Single Use Syringes
Description
- Made of polypropylene
- High contrast black graduation, permanent marking, ideal readability, 1 mL increments
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Plunger stopper with double sealing ring for slow aspiration and injection – made of natural latex-free synthetic material
- Minimal residual volume
- Latex- and PVC-free
- Box of 100 pieces (single sterile packed)
- With catheter fitting and centric cone
- According to EN ISO 7886-1 and ISO 594-1
Specifications
Specifications
| Material | Polypropylene |
| For Use With (Application) | Exact dosing |
| Latex Free | Yes |
| Product Type | Syringes |
| Disposable | Single-use |
| Graduations | 1 mL |
| Quantity | 100/Pk. |
| Packaging | Individual sterile packs |
| Volume (Metric) | 50 mL |
| Connection Type | Catheter |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?